UL489 MCB 3P C 1.6A 480/277

Item #: 1763120
Cat #: SU203M-C1.6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL489 MCB 3P C 1.6A 480/277

Overview

UL489 MCB 3P C 1.6A 480/277
Also known as: SU203M-C1.6

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 1.600
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)