Utility Duct Tape, Silver, 1.88" x 60 Yards

Item #: 1763700

Cat #: DT8IW

UPC: 689330172252

to view pricing and more.
Documents & Guides
Utility Duct Tape. Size: 1.88" Width, 60yds. Length. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Gray

Overview

Utility Duct Tape. Size: 1.88" Width, 60yds. Length. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Gray

Constructed of polyethylene film laminated to cloth with a synthetic rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. 3M™ All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, quick stick solution for demanding applications.

Also known as: 689330172252, DT8IW, Frog Tape

Specifications

Length: 150 ft
Color: Gray
Material: Polyethylene
Width: 1.880 in
Length: 150 ft
Material: Polyethylene
Color: Gray
Width: 1.880 in