Wiring Duct Narrow Slot, 2 Inches x 1 Inch, White, Adhesive-Backed

Item #: 1763944

Cat #: TYD2X1NPW6A

UPC: 786210101217

to view pricing and more.
Documents & Guides
Wiring Duct Narrow Slot, 2 Inches x 1 Inch, White, Adhesive-Backed, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Narrow Slot, 2 Inches x 1 Inch, White, Adhesive-Backed, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Narrow Slot, 2 Inches x 1 Inch, White, Adhesive-Backed

Also known as: 786210101217, TYD2X1NPW6A

Specifications

Width: 2 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC