Double Loop Tie, 11.8L (300mm), Standard

Item #: 176410

Cat #: PLB3S-C0

UPC: 074983556816

to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983556816, PLB3S-C0

Specifications

Color: Black
Material: Nylon
Length: 11.800 in
Color: Black
Length: 11.800 in
Material: Nylon