6" LED Ultra-Thin Switchable Downlight

Item #: 1764195
Cat #: WF6-SWW5-90CRI-MW-M6
UPC: 194994243731
Sign In or Register to view pricing and more.
6 Inch LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White

Overview

6 Inch LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
The 4-inch Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.
Also known as: 194994243731, WF6-SWW5-90CRI-MW-M6

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 970
Color: White
Diameter: 6 in
Type: Wafer
Size: 6 in
Lumens: 970
Diameter: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Type: Wafer

Customer Reviews

No reviews for this product
(0)