7-piece Drill/Tap Bit Kit for Stainless Steel (Metric)
Item #: 1764198
Cat #: DTAPSSKITM
UPC: 783310042815
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel, Mild Steel, Aluminum, Brass, Copper, Fiberglass and Plastics Includes M3, M4, M5, M6, M8, M10
Overview
Stainless Steel, Mild Steel, Aluminum, Brass, Copper, Fiberglass and Plastics Includes M3, M4, M5, M6, M8, M10
Split-point tip resists walking and penetrates material faster Strong, high-speed steel provides superior resistance to heat and abrasion Titanium Nitride coating ensures that the bits run cooler, drill faster, and last longer Optimized core for significantly reduced torque on the user and extended tool life Designed to drill in up to ¼” thick material Durable case and quick-change adapter included
Also known as: 783310042815, DTAPSSKITM
Specifications
| Type: | Combination Drill/Tap Bits |
| Type: | Combination Drill/Tap Bits |