Adjustable Output LED Wallpack, 40K

Item #: 1764261

Cat #: TWX1-LED-ALO-40K-MVOLT-DDBTXD

UPC: 194994620464

to view pricing and more.
Adjustable Output LED Wallpack, 22 Watts, 120-277 Volt, Lumen Range: 1,600-2,950, Color Temperature: 4000k, Textured Dark Bronze Finish

Overview

Adjustable Output LED Wallpack, 22 Watts, 120-277 Volt, Lumen Range: 1,600-2,950, Color Temperature: 4000k, Textured Dark Bronze Finish

The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs. The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves

Also known as: 194994620464, TWX1-LED-ALO-40K-MVOLT-DDBTXD

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 2950, 1600, Selectable
Wattage: 22
Color: Dark Bronze
Lumens: 2950, 1600, Selectable
Color Temperature: 4000 (Cool White)
Wattage: 22