Adjustable Output LED Wallpack, 40K
Item #:
1764273
Cat #:
TWX2-LED-ALO-40K-MVOLT-DDBTXD
UPC:
194994620488
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Adjustable Output LED Wallpack, 54 Watts, 120-277 Volt, Lumen Range: 1,450 - 6,950, Color Temperature: 4000k, Textured Dark Bronze Finish
Overview
Adjustable Output LED Wallpack, 54 Watts, 120-277 Volt, Lumen Range: 1,450 - 6,950, Color Temperature: 4000k, Textured Dark Bronze Finish
The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs. The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves.
Also known as: 194994620488, TWX2-LED-ALO-40K-MVOLT-DDBTXD
Specifications
Color: | Dark Bronze |
Color Temperature: | 4000 (Cool White) |
Wattage: | 54 |
Lumens: | 1450, Selectable, 6950 |
Color: | Dark Bronze |
Wattage: | 54 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1450, Selectable, 6950 |
Customer Reviews
No reviews for this product
(0)