Masonry Push Mount, Standard, BL, .25"

Item #: 1764474

Cat #: SGMPMS25-C0

UPC: 074983714049

to view pricing and more.
The masonry push barb cable tie mount in black requires a 0.25" (6.4 mm) hole. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for outdoor environments

Overview

The masonry push barb cable tie mount in black requires a 0.25" (6.4 mm) hole. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for outdoor environments
Also known as: 074983714049, SGMPMS25-C0

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black