Sustainable

Adjustable Output LED Wallpack, 50K

Item #: 1764813
Cat #: TWX2-LED-ALO-50K-MVOLT-DDBTXD
UPC: 194994620495
Sign In or Register to view pricing and more.
Adjustable Output LED Wallpack, 54 Watts, 120-277 Volt, Lumen Range: 1,450 - 6,950, Color Temperature: 5000k, Textured Dark Bronze Finish

Overview

Adjustable Output LED Wallpack, 54 Watts, 120-277 Volt, Lumen Range: 1,450 - 6,950, Color Temperature: 5000k, Textured Dark Bronze Finish
The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs. The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves.
Also known as: 194994620495, TWX2-LED-ALO-50K-MVOLT-DDBTXD

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 54
Lumens: 1450, Selectable, 6950
Color: Dark Bronze
Wattage: 54
Color Temperature: 5000 (Bright White)
Lumens: 1450, Selectable, 6950

Customer Reviews

No reviews for this product
(0)