20 Amps, 120VAC, Isolated SPDT Current Sensor

Item #: 1764835
Cat #: ECS41BH
UPC: 07945899246
Sign In or Register to view pricing and more.
Documents & Guides
20 Amps, 120VAC, Industrial Current Sensors Isolated SPDT Current Sensor 45 Hz to 500 Hz

Overview

20 Amps, 120VAC, Industrial Current Sensors Isolated SPDT Current Sensor 45 Hz to 500 Hz
The ECS Series of single-phase AC current sensors is a universal, overcurrent or undercurrent sensing control. Its built-in toroidal sensor eliminates the inconvenience of installing a stand-alone current transformer. Includes onboard adjustments for current sensing mode, trip point, and trip delay. Detects over or undercurrent events like locked rotor, loss of load, an open heater or lamp load, or proves an operation is taking place or has ended.
Also known as: 07945899246, ECS41BH

Specifications

Poles: 2
Volts AC: 120
Mounting: Surface
Phase: 1
Amps Range: 2 - 20
Poles: 2
Mounting: Surface
Amps Range: 2 - 20
Volts AC: 120
Phase: 1

Customer Reviews

No reviews for this product
(0)