HOF AU84X4018RLP

Item #: 1764944
Cat #: AU84X4018RLP
UPC: 783510389321
Sign In or Register to view pricing and more.
Documents & Guides
HOF AU84X4018RLP

Overview

HOF AU84X4018RLP
Also known as: 783510389321, AU84X4018RLP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 84.130 in
Depth: 18.110 in
Width: 39.760 in
Material: Steel
Height: 84.130 in
Width: 39.760 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Depth: 18.110 in

Customer Reviews

No reviews for this product
(0)