Netkey Cat6A Patch Cord, CM/LSZH, Gray

Item #: 1765034

Cat #: NK6APC5GY

UPC: 074983961931

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 5 ft., gray UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 5 ft., gray UTP cable.
Also known as: 074983961931, NK6APC5GY

Specifications

Length: 5 ft
Material: Copper
Color: Gray
Length: 5 ft
Color: Gray
Material: Copper