LED Lamp, 60 Watt, 8400 Lumen, 4000K, 120-277V

Item #: 1765147

Cat #: LED60HIBAY840MOG

UPC: 046135409820

to view pricing and more.
Documents & Guides
LED High Bay Lamp, 60 Watt, 8400 Lumen, 4000K, 80 CRI, Mogul Base, 120-277 Volt, Dimmable, Replaces 175 Watt High Output Lamp, 1 per SKU, 4 per Case *Sylvania Product Code 40982* *Sylvania Part # 40982*

Overview

LED High Bay Lamp, 60 Watt, 8400 Lumen, 4000K, 80 CRI, Mogul Base, 120-277 Volt, Dimmable, Replaces 175 Watt High Output Lamp, 1 per SKU, 4 per Case *Sylvania Product Code 40982* *Sylvania Part # 40982*

ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications.

Also known as: 046135409820, LED60HIBAY840MOG

Specifications

Lumens: 8400
Color Temperature: 4000 (Cool White)
Diameter: 6.800 in
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Wattage: 60
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8400
Diameter: 6.800 in
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 60
Dimmable: Yes