15A, 125V, Tamper Resistant Receptacle, Limestone

Item #: 1765304
Cat #: SCR-15-DDTR-LS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Limestone

Overview

15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Limestone
Also known as: SCR-15-DDTR-LS

Specifications

Mounting: Insert
Color: Limestone
Type: Commercial Grade, Tamper-Resistant
Amps: 15
Volts AC: 125
Mounting: Insert
Type: Commercial Grade, Tamper-Resistant
Volts AC: 125
Color: Limestone
Amps: 15

Customer Reviews

No reviews for this product
(0)