Auxilairy Switch, Molded Case, Breaker, 4P, 24VDC, XT7/XT7M,

Item #: 1765405

Cat #: ZE1AUX4D

UPC: 015644776846

to view pricing and more.
Documents & Guides
Auxilairy Switch, Molded Case, Breaker, 4-Pole, 24 Volt DC, XT7/XT7M, SACE Tmax XT, E1.2/1.3

Overview

Auxilairy Switch, Molded Case, Breaker, 4-Pole, 24 Volt DC, XT7/XT7M, SACE Tmax XT, E1.2/1.3

The ABB ZE1AUX4D is a high-performance auxiliary circuit breaker designed for efficient and reliable operation. This model features a 4-pole configuration and operates on a 24V DC power supply. It is compatible with E1.2, XT7, and XT7M circuit breaker frames, making it versatile for various applications. . Ideal for enhancing circuit protection in industrial settings, this circuit breaker is categorized specifically for electrical safety and control systems.

Also known as: 015644776846, ZE1AUX4D

Specifications

Volts DC: 24
Poles: 4
Type: Auxilairy Switch
Volts DC: 24
Type: Auxilairy Switch
Poles: 4