17W BR30 LED Lamp, 27K

Item #: 1765506

Cat #: LED15.5BR30DIM82710YVHORP

UPC: 046135402883

to view pricing and more.
Documents & Guides
SYL LED17BR30/DIM/827/10YV/HO

Overview

SYL LED17BR30/DIM/827/10YV/HO

The SYLVANIA LED High Lumen BR30 lamp is one of the highest lumen LED BR30 lamps in the market.

Also known as: 046135402883, LED15.5BR30DIM82710YVHORP

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: BR30 (Blown Reflector)