
Raceway 45° Flat Elbow, Steel, Ivory, 700 Series
Item #: 17657
Cat #: V712
UPC: 786776070231
to view pricing and more.
Documents & Guides
Steel, 45° Flat Elbow, 700 Series. Size: 1-1/4". Ivory.
Overview
Steel, 45° Flat Elbow, 700 Series. Size: 1-1/4". Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070231, V712
Specifications
| Color: | Ivory |
| Material: | Steel |
| Color: | Ivory |
| Material: | Steel |