Red/Green LED Exit/Unit Combo, Square Lamp Heads, with Remote Capacity

Item #: 1766485
Cat #: ECRG-HO-SQ-M6
UPC: 194994900504
Sign In or Register to view pricing and more.
Documents & Guides
Red/Green LED Exit/Unit Combo, Square Lamp Heads, 120-277 Volt, with Remote Capacity, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

Overview

Red/Green LED Exit/Unit Combo, Square Lamp Heads, 120-277 Volt, with Remote Capacity, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation
The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. This fully assembled single-face exit with extra faceplate is available in red and green letters. It's low profile makes it ideal for safely illuminated the path of egress in small spaces and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss.
Also known as: 194994900504, ECRG-HO-SQ-M6

Specifications

Volts AC: 120/277
Wattage: 4
Material: Thermoplastic
Color: White/Red, White/Green
Light Technology: LED
Volts AC: 120/277
Material: Thermoplastic
Light Technology: LED
Wattage: 4
Color: White/Red, White/Green

Customer Reviews

No reviews for this product
(0)