LED Area Light, 240 Watt, 31670 Lumen, 5000K, 120-277V

Item #: 1766506

Cat #: AREAFLD2A/240UNVD750/T3BZ

UPC: 046135652639

to view pricing and more.
Documents & Guides
LED Area Floodlight, 240 Watt, 31670 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65263* *Sylvania Part # 65263*

Overview

LED Area Floodlight, 240 Watt, 31670 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65263* *Sylvania Part # 65263*

The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.

Also known as: 046135652639, AREAFLD2A/240UNVD750/T3BZ

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Color: Bronze
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277