
to view pricing and more.
Documents & Guides
OZ-Gedney Type 25 - 38 C Duplex Connector, Size: 3/8 IN (1/2 IN KO), Connection: Male NPS Hub X Set Screw, Conductor Range: 7/32 - 17/32 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 1-1/16 IN Length X 1-9/16 IN Width, 7/16 IN Thread Length, Th
Overview
OZ-Gedney Type 25 - 38 C Duplex Connector, Size: 3/8 IN (1/2 IN KO), Connection: Male NPS Hub X Set Screw, Conductor Range: 7/32 - 17/32 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 1-1/16 IN Length X 1-9/16 IN Width, 7/16 IN Thread Length, Th
Also known as: 783126714050, 25-38C
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/8 in |
| Material: | Malleable Iron |
| Diameter: | 3/8 in |