Servo Motor, Rotary, 460V, 100mm Frame, 5000 RPM, Low Inertia

Item #: 176717

Cat #: MPL-B330P-MK74AA

UPC: 820919980626

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B330P-MK74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919980626, MPL-B330P-MK74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
Volts AC: 460
RPM: 5000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Size: 100 mm
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460
Special Program: Rockwell Automation Preferred Product