7W/LED/T5/830/BP

Item #: 1767567
Cat #: S11907
UPC: 04592311907
Sign In or Register to view pricing and more.
7 Watt T5 LED; Miniature bi-pin Base; 3000K; 50000 Average rated hours; 700 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Overview

7 Watt T5 LED; Miniature bi-pin Base; 3000K; 50000 Average rated hours; 700 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring
Satco's S11907 7 watt T5 LED Type B miniature bi-pin replaces traditional linear lamps with a no ballast, no external driver option for lasting retrofit conversion. With double ended wiring for convenience, the Frosted bulb has a temperature of 3000 kelvins and a lumens count of 700. Providing 50,000 hours of warm white light, this bulb is PET coated for shatterproof protection.
Also known as: 04592311907, S11907

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120-277
Color Rendering Index (CRI): 82
Material: Glass
Lumens: 700
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Material: Glass
Light Technology: LED
Base: 2-Pin (G5)
Wattage: 7
Color Rendering Index (CRI): 82
Lumens: 700
Dimmable: No

Customer Reviews

No reviews for this product
(0)