Eaton Main Bkr Kit 480V Max 1 Or 3Ph 250A Kd Top Mounting

Item #: 176783

Cat #: BKKD250T

UPC: 786687009924

to view pricing and more.
Documents & Guides
MAIN BKR KIT 480V MAX 1 OR 3PH 250A KD TOP MOUNTING

Overview

MAIN BKR KIT 480V MAX 1 OR 3PH 250A KD TOP MOUNTING
Also known as: 786687009924, BKKD250T

Specifications

Phase: 3, 1
Mounting: Panel
Amps: 250
Volts AC: 480, 277
Phase: 3, 1
Amps: 250
Mounting: Panel
Volts AC: 480, 277