Module, Communications, EtherNet/IP Bridge, 10 - 100Mbps

Item #: 1768
Cat #: 1756-EN2TR
UPC: 612598547739
Sign In or Register to view pricing and more.
Documents & Guides
Module, Communications, EtherNet/IP Bridge, 10 - 100Mbps, Embedded Switch, Dual Copper

Overview

Module, Communications, EtherNet/IP Bridge, 10 - 100Mbps, Embedded Switch, Dual Copper
Bulletin 1756 ControlLogix® communications modules offer security to encrypt information between controllers and servers to prevent tampering. Allen-Bradley® catalog item 1756-EN2TR from Rockwell Automation® is a ControlLogix Ethernet / IP communication module. It is an Ethernet dual port 10-100 M interface module, supporting 128 TCP/IP connections (up to 8 axis).Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598547739, 1756-EN2TR

Specifications

Mounting: Chassis
Material: Copper
Type: Communications Module
Family / Style: 1756
Mounting: Chassis
Type: Communications Module
Material: Copper
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)