10W PAR30L LED Lamp, 30K

Item #: 1768002
Cat #: LED10PAR30LNDIM930TLFL40GLRP
UPC: 046135409127
Sign In or Register to view pricing and more.
Documents & Guides
LED PAR30L Lamp, 10 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40912* *Sylvania Part # 40912*

Overview

LED PAR30L Lamp, 10 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40912* *Sylvania Part # 40912*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135409127, LED10PAR30LNDIM930TLFL40GLRP

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Dimmable: Yes
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)