6" LED Downlight, 30/35/40K, Dimmable

Item #: 1768145
Cat #: CDR-6-ALS-9ACK-10V5-WH-UNV
UPC: 849665041788
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch LED Downlight, 9/13/19 Watt, 90 CRI, 750/1050/1500 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming

Overview

6 Inch LED Downlight, 9/13/19 Watt, 90 CRI, 750/1050/1500 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming
The new CDR Series provides the quickest selection and easiest installation for retrofit downlight, CFL replacement and new construction applications. With three switch selectable CCT and lumen options, and with your choice of 6”, 8” and 10” sizes, the CDR Series ensures you easily get the right solution every time – it’s nine downlights in one!
Also known as: 849665041788, CDR-6-ALS-9ACK-10V5-WH-UNV

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 1050, 1500, 750
Wattage: 13, 19, 9
Color: White
Diameter: 6 in
Dimmable: Yes
Size: 6 in
Lumens: 1050, 1500, 750
Color: White
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 13, 19, 9
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)