Eyeball Trim, Gimbal, 4", Bronze

Item #: 176815

Cat #: B461BZ

UPC: 847801018915

Sign In or Register to view pricing and more.
Documents & Guides
Eyeball Trim, Gimbal, 4 in, Bronze

Overview

Eyeball Trim, Gimbal, 4 in, Bronze
Also known as: 847801018915, B461BZ

Specifications

Type: Trim, Eyeball
Diameter: 4 in
Color: Bronze
Type: Trim, Eyeball
Color: Bronze
Diameter: 4 in