Rope CT, 106MM, 30 - 2775A, With CTID Technology

Item #: 1768165

Cat #: ERA-106-2775

UPC:

to view pricing and more.
Documents & Guides
Flexible Rogowski Coils (Rope CTs) are designed to use where regular solid or split core current transformers cannot fit. No additional integrator or power supply is needed. The ERA-106-2775 has a 106mm (4.17”) window and can measure between 30 and 2775 amps.

Overview

Flexible Rogowski Coils (Rope CTs) are designed to use where regular solid or split core current transformers cannot fit. No additional integrator or power supply is needed. The ERA-106-2775 has a 106mm (4.17”) window and can measure between 30 and 2775 amps.

The eGauge Rope CTs use CTid technology for auto-detection and have have an onboard LED which can be used to identify which CT is connected to a given sensor port. This is useful if the CT leads cannot be traced.

Also known as: ERA-106-2775

Specifications

Type: Current Transformer
Amps Range: 30 - 2775
Type: Current Transformer
Amps Range: 30 - 2775