This product has been discontinued.
1
more

Poke-Thru Cover Assembly, Round, Diameter: 6", Metallic
Item #: 176856
Cat #: 6CTCNK
UPC: 786564067962
to view pricing and more.
Documents & Guides
Poke-Thru Cover Assembly, Round, Diameter: 6", MetallicPoke-Thru Cover Assembly, Round, Diameter: 6 Inch, Evolution Series, Surface, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Nickel Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
Overview
Poke-Thru Cover Assembly, Round, Diameter: 6", MetallicPoke-Thru Cover Assembly, Round, Diameter: 6 Inch, Evolution Series, Surface, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Nickel Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
Die-cast aluminum cover assembly. 8CTBS* Cover assembly is available in the 8CTBZ* following painted finishes: (BK) 8CTNK* black, (GY) gray, (NK) nickel, (BS) brass, or (BZ) bronze.
Also known as: 786564067962, 6CTCNK
Specifications
| Material: | Aluminum |
| Finish: | Nickel |
| Material: | Aluminum |
| Finish: | Nickel |