Compression Lug, Copper, 1-Hole

Item #: 1768766

Cat #: LCA8-14H-L

UPC: 074983558025

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #8 AWG Wire, 45° Angle Tongue, 1/4" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #8 AWG Wire, 45° Angle Tongue, 1/4" Stud Hole
Also known as: 074983558025, LCA8-14H-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8