JW Series FG Enclosure, PL, 20x16x8

Item #: 1768963

Cat #: JW2016HPL

UPC: 785928107658

to view pricing and more.
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 20" x 16" x 8", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 20" x 16" x 8", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928107658, JW2016HPL

Specifications

Height: 20 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Width: 16 in
Height: 20 in
Color: Gray
Width: 16 in
Depth: 8 in
Material: Fiberglass