Path Light, LED, 1 Light, 2.3W, 12V, Anchor Bronze

Item #: 176903

Cat #: 1561AR-LED

UPC: 640665156133

to view pricing and more.
Documents & Guides
Path Light, LED, 1 Light, 2.3 Watt, 12 Volt, Anchor Bronze, Length: 21 in

Overview

Path Light, LED, 1 Light, 2.3 Watt, 12 Volt, Anchor Bronze, Length: 21 in
Also known as: 640665156133, 1561AR-LED

Specifications

Volts AC: 12
Color: Anchor Bronze
Length: 21 in
Wattage: 2.300
Light Technology: LED
Volts AC: 12
Length: 21 in
Light Technology: LED
Color: Anchor Bronze
Wattage: 2.300