Power Pack

Item #: 176910

Cat #: OSP15-R30

UPC: 078477166802

to view pricing and more.
15 Amp Fl, 347 Volt Ac 60hz, Power Pack For Occupancy Sensor W/ Hvac Relay 0.5a125vac 1.0a 30vdc

Overview

15 Amp Fl, 347 Volt Ac 60hz, Power Pack For Occupancy Sensor W/ Hvac Relay 0.5a125vac 1.0a 30vdc

Power Pack for Occupancy Sensor with HVAC Relay, 15 Amp FL, 347VAC 60Hz, Black

Also known as: 078477166802, OSP15-R30

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 120, 277, 347, 240
Color: Black
Type: Power Pack
Volts DC: 24
Volts AC: 120, 277, 347, 240
Type: Power Pack
Mounting: Fixture
Color: Black