7.54W G6 Mini Incandescent Lamp

Item #: 176919

Cat #: S6949

UPC: 045923069499

to view pricing and more.
Documents & Guides
7.54 Watt miniature; G6; 750 Average rated hours; DC Bay Base; 13 Volt

Overview

7.54 Watt miniature; G6; 750 Average rated hours; DC Bay Base; 13 Volt
Also known as: 045923069499, S6949

Specifications

Shape: G6 (Globe)
Volts AC: 13
Wattage: 7.540
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Shape: G6 (Globe)
Wattage: 7.540
Dimmable: No
Volts AC: 13
Light Technology: Incandescent
Base: Bayonet (BA15d)