LED Lamp, PAR38, 15 Watt, 1200 Lumen, 3000K, 120 Volt

Item #: 1769846
Cat #: 81954
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
HCO 81954 (PAR38FL15/830/EC

Overview

HCO 81954 (PAR38FL15/830/EC
The energy efficiency of LED with the look and feel of traditional halogen lamps.
Also known as: 81954

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 1200
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)