HID LED Retrofit 54W, 30/40/50K

Item #: 1769854
Cat #: 82367
UPC: 807154823673
Sign In or Register to view pricing and more.
LED Retrofit Lamp, HID54-CS-E26-LED, Selectable Wattage: 36/45/54, Selectable Lumen: 5652/7065/8478, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E26 Medium Screw Base

Overview

LED Retrofit Lamp, HID54-CS-E26-LED, Selectable Wattage: 36/45/54, Selectable Lumen: 5652/7065/8478, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E26 Medium Screw Base
Also known as: 807154823673, 82367

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Volts AC: 120-277
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120-277
Light Technology: LED
Wattage: Selectable
Base: Medium Screw (E26)
Color Rendering Index (CRI): 83
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)