Duplex Receptacle Wallplate, 1-Gang, Blue

Item #: 1769891

Cat #: P8BL

UPC: 883778316241

to view pricing and more.
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Polycarbonate Thermoplastic, Device Mount - Blue

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Polycarbonate Thermoplastic, Device Mount - Blue

Duplex wallplate smooth satin finish, for use with duplex receptacle.

Also known as: 883778316241, P8BL

Features & Benefits

  • High-impact, self-extinguishing polycarbonate material
  • Captive screw feature on single-gang versions, hold screws in place for quick installation
  • Smooth satin finish; blends into wall with an optimum finish
  • More rigid; sharp lines and less dimpling

Specifications

Color: Blue
Mounting: Device
Size: Standard
Gangs: 1
Material: Polycarbonate/Thermoplastic
Color: Blue
Size: Standard
Material: Polycarbonate/Thermoplastic
Mounting: Device
Gangs: 1