Round Hole Duct, PVC,1X2X6',LGray

Item #: 177015

Cat #: D1X2LG6

UPC: 074983211609

to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 1 W x 2 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 1 W x 2 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Panduct® flush cover type D round hole wiring duct, 1 W x 2 H, 6' length, PVC, light gray.

Also known as: 074983211609, D1X2LG6

Specifications

Color: Light Gray
Height: 2 in
Width: 1 in
Material: PVC
Length: 6 ft
Color: Light Gray
Width: 1 in
Length: 6 ft
Height: 2 in
Material: PVC