
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type GUJ Conduit Outlet Box, Number Of Outlet: 2, Malleable Iron Body/Cover, Size: 1/2 IN, Cable Entry: (2) 1/2 IN Hubs, 13.5 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated, 2 IN Width, 3-7/8 IN Depth, 2 IN Height, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, For Rigid Conduit And IMC
Overview
OZ-Gedney Type GUJ Conduit Outlet Box, Number Of Outlet: 2, Malleable Iron Body/Cover, Size: 1/2 IN, Cable Entry: (2) 1/2 IN Hubs, 13.5 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated, 2 IN Width, 3-7/8 IN Depth, 2 IN Height, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, For Rigid Conduit And IMC
Also known as: 783126247756, GUJLB-50
Specifications
| Material: | Malleable Iron, Aluminum |
| Diameter: | 1/2 in |
| Material: | Malleable Iron, Aluminum |
| Diameter: | 1/2 in |