Syspend 281-Max Vertical Wall Joint, 9.61x6.18x5.35, Black, Aluminum

Item #: 177030

Cat #: S2MWJV

UPC: 783510188054

to view pricing and more.
For mounting the suspension system to vertical surface allowing tube to extend vertically and swivel. This Syspend 281-Max Vertical Wall Joint, S2MWJV item measures 9.61x6.18x5.35 inches with a material of Aluminum colored Black.

Overview

For mounting the suspension system to vertical surface allowing tube to extend vertically and swivel. This Syspend 281-Max Vertical Wall Joint, S2MWJV item measures 9.61x6.18x5.35 inches with a material of Aluminum colored Black.

Syspend 281-Max Vertical Wall Joint mounts the suspension system to a vertical surface, allowing the tube to extend vertically. The arm can be rotated 300 degrees. Includes a safety stop and maintenance-free bearings.

Also known as: 783510188054, S2MWJV

Features & Benefits

  • Set screws and gasket are included
  • Surface mounting fasteners are not provided
  • Gray plastic cable access cover is included
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Depth: 6.100 in
Material: Aluminum
Width: 5.260 in
Height: 9.510 in
Depth: 6.100 in
Width: 5.260 in
Material: Aluminum
Height: 9.510 in