Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 177073

Cat #: MNG10-10RK

UPC: 054007019374

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007019374, MNG10-10RK

Specifications

Material: Nylon
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Nylon
Stud Size: #10
Color: Yellow
Allowable Gauge Range: 12 - 10