Sustainable

LED Recessed Kit, 4", Switchable CCT, 9 Watt, 800 Lumen

Item #: 1770994
Cat #: R4ERAR-W9CS-WT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Kit, 4 Inch, 9 Watt, 800 Lumen, Switchable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Rotatable Multi-Axis Gimbal Ring, Translucent Acrylic Diffuser, White Trim, IC Rated, Airtight

Overview

LED Recessed Kit, 4 Inch, 9 Watt, 800 Lumen, Switchable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Rotatable Multi-Axis Gimbal Ring, Translucent Acrylic Diffuser, White Trim, IC Rated, Airtight
The wafer-thin Lotos LED Recessed Kit with remote driver combines high quality light output and efficiency while eliminating the need for a large housing. This innovative design can be installed easily as a remodel or new construction with an optional frame-in kit sold separately. Lotos is available in a downlight version for general ambient lighting and an adjustable version with a gimbal that pivots 360 degrees on a hinge. Now available with 5-CCT options.
Also known as: R4ERAR-W9CS-WT

Specifications

Volts AC: 120-277
Lumens: 800
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimming: Yes
Color Temperature: Selectable
Volts AC: 120-277
Color: White
Diameter: 4 in
Dimming: Yes
Lumens: 800
Wattage: 9
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)