4' T8 LED Lamp, 41K

Item #: 1771258

Cat #: 9.9T8/COR/48-840/MF16/G-10/1

UPC: 046677557430

Sign In or Register to view pricing and more.
Documents & Guides
LED MainsFit (UL Type B) CorePro T8 LED, 9.9 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1600, Beam Angle: 240, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), Signify/Philips CC# 557439, 12NC 929002483804, Product name 9.9T8/COR/48-840/MF16/G 10/1*

Overview

LED MainsFit (UL Type B) CorePro T8 LED, 9.9 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1600, Beam Angle: 240, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), Signify/Philips CC# 557439, 12NC 929002483804, Product name 9.9T8/COR/48-840/MF16/G 10/1*

Philips MainsFit (UL Type B) CorePro T8 LED tubes deliver high-quality, flicker free performance at an affordable price. The UL Type B LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to Philips and realize 50,000 hour LED lifetime backed by a 5-year, full replacement limited warranty. The DLC 5.1 listed products are compatible with Philips new PTB15D emergency driver meeting UL 924 requirements.

Also known as: 046677557430, 9.9T8/COR/48-840/MF16/G-10/1

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Wattage: 9.900
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Lumens: 1600
Wattage: 9.900
Type: Ballast Bypass (Type B)
Angle: 240°