This product has been discontinued.
This product may not be available in all locations.

VersaView 6300P Fanless Panel PC
Item #: 1771440
Cat #: 6300P-170BAPSTDNB-7DDBW19NNNDNN-NN1S
UPC: 194033618872
to view pricing and more.
Documents & Guides
VersaView 6300P Panel PC, 17"Aluminum, Panel, Standard Single Touch (Resistive), 5:4 1280X1024, 24 VDC isolated, Fanless ,1 PCI/PCIe, Intel Core i7, 16GB RAM, Windows 10 IoT LTSC (2019), 1TB SSD 2.5 TLC, No pre installed Rockwell Automation Software, Standard Warranty, Allen-Bradley Branded Bezel
Overview
VersaView 6300P Panel PC, 17"Aluminum, Panel, Standard Single Touch (Resistive), 5:4 1280X1024, 24 VDC isolated, Fanless ,1 PCI/PCIe, Intel Core i7, 16GB RAM, Windows 10 IoT LTSC (2019), 1TB SSD 2.5 TLC, No pre installed Rockwell Automation Software, Standard Warranty, Allen-Bradley Branded Bezel
Our ASEM™ 6300P Panel PCs are based on the seventh generation Core i3, i5 and i7 Intel Kaby Lake H and Intel Celeron Skylake processors to handle complex industrial applications. Touch screen technologies, which enhance ease of use, include analog resistive and projected capacitive (for multitouch operation). This panel PC is available in a variety of display sizes and resolutions. There are options of either Standard or Low Profile bezel units. Both have resolutions up to full high definition.
Also known as: 194033618872, 6300P-170BAPSTDNB-7DDBW19NNNDNN-NN1S
Specifications
| Volts DC: | 24 |
| Material: | Aluminum |
| Type: | Panel PC |
| Volts DC: | 24 |
| Type: | Panel PC |
| Material: | Aluminum |