2 PC Locking Pliers Set

Item #: 1771542

Cat #: 48-22-3602

UPC: 045242366538

to view pricing and more.
Documents & Guides
2 PC Locking Pliers Set, TORQUE LOCK™ (6" TORQUE LOCK™ Long Nose Locking Pliers & 10" TORQUE LOCK™ Curved Jaw Locking Pliers) Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points for Any Bolt, Nut or Locking Tool Application, Forged Alloy Steel: For Maximum Tool Strength and Durability

Overview

2 PC Locking Pliers Set, TORQUE LOCK™ (6" TORQUE LOCK™ Long Nose Locking Pliers & 10" TORQUE LOCK™ Curved Jaw Locking Pliers) Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points for Any Bolt, Nut or Locking Tool Application, Forged Alloy Steel: For Maximum Tool Strength and Durability

The MILWAUKEE® 2-Piece TORQUE LOCK™ Locking Pliers Set provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. The two-piece set includes one 10" TORQUE LOCK™ Curved Jaw Locking Pliers and one 6" TORQUE LOCK™Long Nose Locking Pliers. Milwaukee offers a Limited Lifetime Warranty with all locking tools.

Also known as: 045242366538, 48-22-3602

Features & Benefits

  • Faster tool set up and more locking force than the competition
  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application (48-22-3420)
  • Long nose jaw allows easy access in extended reach applications (48-22-3506)
  • One-handed control release is efficient and easy
  • Hardened jaws with better grip force on jobsite material
  • Forged alloy steel for maximum tool strength and durability
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • Limited Lifetime Warranty

Specifications

No Specifications Available