SCREWDRIVER,PHILLIPS #2X1-1/2"

Item #: 177201

Cat #: 0153-32C

UPC: 783310546573

to view pricing and more.
Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping ofplating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

Overview

Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping ofplating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

Precision-machined tips for exact fit

Handle marked for easy identification of screwdriver size, type and length

Strong, durable black phosphate tips prevent chipping ofplating

Soft, cushioned grip for extra comfort and torque

Exceeds ASME/ANSI specifications

Lifetime limited warranty

Note: This is not an insulated tool

Also known as: 783310546573, 0153-32C

Specifications

Type: Phillips, Philips, Screwdriver
Length: 1 1/2 in , 6 in , 11 in
Type: Phillips, Philips, Screwdriver
Length: 1 1/2 in , 6 in , 11 in