4' 10.5W T8 LED Lamp, 40K

Item #: 1772522

Cat #: KT-LED10.5T8-48G-840-D2

UPC:

to view pricing and more.
Documents & Guides
10 5W LED T8 TUBE 1730 LUMEN GLASS CONSTRUCTION 4FT 4000K 120-277V INPUT DIRECT DRIVE DOUBLE ENDED WIRING ONLY

Overview

10 5W LED T8 TUBE 1730 LUMEN GLASS CONSTRUCTION 4FT 4000K 120-277V INPUT DIRECT DRIVE DOUBLE ENDED WIRING ONLY

Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast.

Also known as: KT-LED10.5T8-48G-840-D2

Specifications

Lumens: 1730
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 10.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1730
Shape: T8 (Tubular)
Material: Glass
Wattage: 10.500
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277