MIL 2658-22 M18 3/8" IMPACT

Item #: 177273

Cat #: 2651-22

UPC: 045242159161

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Milwaukee; Impact Wrench; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 2200 Rpm; Battery: Xc High Capacity Redlithium Lithium-ion; Torque Rating: 2000 In-lb;drive Size: 3/8 In; Length: 5-3/4 In; Ipm: 0 - 3200 Ipm; Anvil Type: Ring; Number Of Batteries: 2; Charge Time: 1 Hr; Batteries Accepted: Cpt/xc; Weight With Battery: 4.100 Lb

Overview

Milwaukee; Impact Wrench; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 2200 Rpm; Battery: Xc High Capacity Redlithium Lithium-ion; Torque Rating: 2000 In-lb;drive Size: 3/8 In; Length: 5-3/4 In; Ipm: 0 - 3200 Ipm; Anvil Type: Ring; Number Of Batteries: 2; Charge Time: 1 Hr; Batteries Accepted: Cpt/xc; Weight With Battery: 4.100 Lb
Also known as: 045242159161, 2651-22

Specifications

Type: Lithium Battery
Type: Lithium Battery