This product has been discontinued.

LED Area Light, 100 Watt, 12690 Lumen, 5000K, 120-277V
Item #: 1773401
Cat #: AREAFLD2A/100UNVD750/T4BZ
UPC: 046135652943
to view pricing and more.
Documents & Guides
LED Area Floodlight, 100 Watt, 12690 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type IV Distribution, Bronze Finish *Sylvania Product Code 65294* *Sylvania Part # 65294*
Overview
LED Area Floodlight, 100 Watt, 12690 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type IV Distribution, Bronze Finish *Sylvania Product Code 65294* *Sylvania Part # 65294*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652943, AREAFLD2A/100UNVD750/T4BZ
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Dimmable: | Yes |
| Wattage: | 100 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |